005 Silicone/VMQ O-Ring AS568A 70A Durometer Black ID: 3/32in, OD: 7/32in, CS: 1/16in, 7500PK

  • Mfr # 005-EPDM70M7500

  • Zoro # G511885964


product price:  $193.99
/pk 7500, $0.03/ea
Free Shipping & Returns

Key Features

Cross Section Shape
Round
O-Ring Material
EPDM
Durometer
70 Shore A
Color
Black
Nominal Inside Dia.
3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
005-EPDM70M7500
Zoro #
G511885964
UPC #
781745028275
Country of Origin
China

Dimensions

Nominal Inside Dia.
3/32 in
Nominal Outside Dia.
7/32 in
Nominal Width
7/32 in
Overall Length
7/32 in

Details

Cross Section Shape
Round
O-Ring Material
EPDM
Durometer
70 Shore A
Color
Black
Temp. Range
-50°C to +120°/150°C (-60°F to +250°/300°F)

Description

  • •Made of Ethylene Propylene Diene Monomer (EPDM) rubber for use with a variety of chemicals and environments
  • •Round cross-section to provide a seal between cylindrical overlapping surfaces
  • •Durometer (hardness) of 70A for resistance to penetration

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.