011 Buna/NBR O-Ring AS568A 90A Durometer Black ID: 5/16in, OD: 7/16in, CS: 1/16in, 2500PK

  • Mfr # 011-NBR90M2500

  • Zoro # G011888359


product price:  $82.19
/pk 2500, $0.03/ea

Key Features

Cross Section Shape
Round
O-Ring Material
BUNA/NBR
Durometer
90 Shore A
Color
Black
Nominal Inside Dia.
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
011-NBR90M2500
Zoro #
G011888359
UPC #
781745009700
Country of Origin
China

Dimensions

Nominal Inside Dia.
5/16 in
Nominal Outside Dia.
7/16 in
Overall Length
7/16 in
Nominal Width
7/16 in

Details

Cross Section Shape
Round
O-Ring Material
BUNA/NBR
Durometer
90 Shore A
Color
Black
Temp. Range
-35°C (-31°F) to 120°C (248°F)

Description

  • •Made of Buna-nitrile (also called Buna-N) for use with a variety of fluids and hydrocarbons
  • •These versatile o-rings perform well in petroleum based oils & fuels, aliphatic hydrocarbons, vegetable oils, silicone oils & greases, ethylene glycol, dilute acids, and water to below 100°C (212°F)
  • •Durometer (hardness) of 90A for resistance to penetration

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.