Zoro Homepage

013 Viton/FKM O-Ring AS568A 75A Durometer Black ID: 7/16in, OD: 9/16in, CS: 1/16in, 1950PK

  • Mfr # 013-VTBK75M1950

  • Zoro # G811889372


product price: $171.99
/pk 1950, $0.09/ea
Free Shipping & Returns

Key Features

Cross Section Shape
Round
O-Ring Material
VITON/FKM
Durometer
75 Shore A
Color
Black
Nominal Inside Dia.
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
013-VTBK75M1950
Zoro #
G811889372
UPC #
781745042431
Country of Origin
China

Dimensions

Nominal Inside Dia.
7/16 in
Nominal Outside Dia.
9/16 in
Overall Length
9/16 in
Nominal Width
9/16 in

Details

Cross Section Shape
Round
O-Ring Material
VITON/FKM
Durometer
75 Shore A
Color
Black
Temp. Range
-26°C to +205°/230°C (-15°F to +400°/440°F)

Description

  • •Made of Viton (fluorocarbon elastomer) for use with a variety of chemicals and fuels
  • •Round cross-section to provide a seal between cylindrical overlapping surfaces
  • •Durometer (hardness) of 75A for resistance to penetration

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.