020 Buna/NBR O-Ring AS568A 70A Durometer Black ID: 7/8in, OD: 1in, CS: 1/16in, 2000PK

  • Mfr # 020-NBR70M2000

  • Zoro # G011886072


product price:  $62.29
/pk 2000, $0.03/ea

Key Features

Cross Section Shape
Round
O-Ring Material
BUNA/NBR
Durometer
70 Shore A
Color
Black
Nominal Inside Dia.
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
020-NBR70M2000
Zoro #
G011886072
UPC #
781745002886
Country of Origin
China

Dimensions

Nominal Inside Dia.
7/8 in
Nominal Outside Dia.
1 in
Nominal Width
1 in
Overall Length
1 in

Details

Cross Section Shape
Round
O-Ring Material
BUNA/NBR
Durometer
70 Shore A
Color
Black
Temp. Range
-35°C (-31°F) to 120°C (248°F)

Description

  • •Made of Buna-nitrile (also called Buna-N) for use with a variety of fluids and hydrocarbons
  • •These versatile o-rings perform well in petroleum based oils & fuels, aliphatic hydrocarbons, vegetable oils, silicone oils & greases, ethylene glycol, dilute acids, and water to below 100°C (212°F)
  • •Durometer (hardness) of 70A for resistance to penetration

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.