024 Silicone/VMQ O-Ring AS568A 70A Durometer Black ID: 1-1/8in, OD: 1-1/4in, CS: 1/16in, 800PK

  • Mfr # 024-EPDM70M800

  • Zoro # G911887704


product price:  $78.15
/pk 800, $0.10/ea
Free Shipping & Returns

Key Features

Cross Section Shape
Round
O-Ring Material
EPDM
Durometer
70 Shore A
Color
Black
Nominal Inside Dia.
1-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
024-EPDM70M800
Zoro #
G911887704
UPC #
781745028640
Country of Origin
China

Dimensions

Nominal Inside Dia.
1-1/8 in
Nominal Outside Dia.
1-1/4 in
Nominal Width
1-1/4 in
Overall Length
1-1/4 in

Details

Cross Section Shape
Round
O-Ring Material
EPDM
Durometer
70 Shore A
Color
Black
Temp. Range
-50°C to +120°/150°C (-60°F to +250°/300°F)

Description

  • •Made of Ethylene Propylene Diene Monomer (EPDM) rubber for use with a variety of chemicals and environments
  • •Round cross-section to provide a seal between cylindrical overlapping surfaces
  • •Durometer (hardness) of 70A for resistance to penetration

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.