
Shop MACHO O-RING & SEAL
See all product information
141 Viton/FKM O-Ring AS568A 75A Durometer Brown ID: 2-5/16in, OD: 2-1/2in, CS: 3/32in PK of 50
Mfr # 141-VTBW75M50
Zoro # G011885914
product price: $76.59
/pk 50, $1.53/eaKey Features
Cross Section Shape
Round
O-Ring Material
VITON/FKM
Durometer
75 Shore A
Color
Brown
Nominal Inside Dia.
2-5/16 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
141-VTBW75M50
Zoro #
G011885914
UPC #
781745018269
Country of Origin
China
Dimensions
Nominal Inside Dia.
2-5/16 in
Nominal Outside Dia.
2-1/2 in
Nominal Width
2-1/2 in
Overall Length
2-1/2 in
Details
Cross Section Shape
Round
O-Ring Material
VITON/FKM
Durometer
75 Shore A
Color
Brown
Temp. Range
-26°C to +205°/230°C (-15°F to +400°/440°F)
Description
- •Made of Viton (fluorocarbon elastomer) for use with a variety of chemicals and fuels
- •Round cross-section to provide a seal between cylindrical overlapping surfaces
- •Durometer (hardness) of 75A for resistance to penetration
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.