143 Silicone/VMQ O-Ring AS568A 70A Durometer Red ID: 2-7/16in, OD: 2-5/8in, CS: 3/32in, 480PK

  • Mfr # 143-SIL70M480

  • Zoro # G311886581


product price:  $167.99
/pk 480, $0.35/ea
Free Shipping & Returns

Key Features

Cross Section Shape
Round
O-Ring Material
SILICON/VMQ
Durometer
70 Shore A
Color
Red
Nominal Inside Dia.
2-7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
143-SIL70M480
Zoro #
G311886581
UPC #
781745037017
Country of Origin
China

Dimensions

Nominal Inside Dia.
2-7/16 in
Nominal Outside Dia.
2-5/8 in
Overall Length
2-5/8 in
Nominal Width
2-5/8 in

Details

Cross Section Shape
Round
O-Ring Material
SILICON/VMQ
Durometer
70 Shore A
Color
Red
Temp. Range
-50°C to + 232°C (-58°F to +450°F)

Description

  • •Made of silicone for use with a variety of chemicals and fluids
  • •Round in cross-section to provide a seal between cylindrical overlapping surfaces
  • •Durometer (hardness) of 70A for resistance to penetration

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.