
147 Viton/FKM O-Ring AS568A 75A Durometer Black ID: 2-11/1in, OD: 2-7/8in, CS: 3/32in, 120PK
Mfr # 147-VTBK75M120
Zoro # G511888279
product price: $188.99
/pk 120, $1.57/ea
Free Shipping & Returns
Key Features
Cross Section Shape
Round
O-Ring Material
VITON/FKM
Durometer
75 Shore A
Color
Black
Nominal Inside Dia.
2-11/16 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
147-VTBK75M120
Zoro #
G511888279
UPC #
781745044091
Country of Origin
China
Dimensions
Nominal Inside Dia.
2-11/16 in
Nominal Outside Dia.
2-7/8 in
Nominal Width
2-7/8 in
Overall Length
2-7/8 in
Details
Cross Section Shape
Round
O-Ring Material
VITON/FKM
Durometer
75 Shore A
Color
Black
Temp. Range
-26°C to +205°/230°C (-15°F to +400°/440°F)
Description
- •Made of Viton (fluorocarbon elastomer) for use with a variety of chemicals and fuels
- •Round cross-section to provide a seal between cylindrical overlapping surfaces
- •Durometer (hardness) of 75A for resistance to penetration
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.