165 Viton/FKM O-Ring AS568A 90A Durometer Brown ID: 6-1/2in, OD: 6-11/16in, CS: 3/32in, 45PK

  • Mfr # 165-VTBW90M45

  • Zoro # G511890005


product price:  $193.99
/pk 45, $4.31/ea
Free Shipping & Returns

Key Features

Cross Section Shape
Round
O-Ring Material
VITON/FKM
Durometer
90 Shore A
Color
Brown
Nominal Inside Dia.
6-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
165-VTBW90M45
Zoro #
G511890005
UPC #
781745025656
Country of Origin
China

Dimensions

Nominal Inside Dia.
6-1/2 in
Nominal Outside Dia.
6-11/16 in
Overall Length
6-11/16 in
Nominal Width
6-11/16 in

Details

Cross Section Shape
Round
O-Ring Material
VITON/FKM
Durometer
90 Shore A
Color
Brown
Temp. Range
-26°C to +205°/230°C (-15°F to +400°/440°F)

Description

  • •Made of Viton (fluorocarbon elastomer) for use with a variety of chemicals and fuels
  • •Round cross-section to provide a seal between cylindrical overlapping surfaces
  • •Durometer (hardness) of 90A for resistance to penetration

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.