
2-1/2in Full Face Predator 1330 Flange Gasket Red EPDM, NSF-61 Certified, 1/8in Thick, 25PK
Mfr # 250.PFF150.M0025
Zoro # G511884301
product price: $288.99
/pk 25, $11.56/ea
Free Shipping & Returns
Key Features
Pipe Size
2-1/2 in
Outside Dia.
7 in
Inside Dia.
2-7/8 in
Thickness
1/8 in
Material of Construction
EPDM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
250.PFF150.M0025
Zoro #
G511884301
UPC #
781745000523
Country of Origin
China
Dimensions
Pipe Size
2-1/2 in
Outside Dia.
7 in
Inside Dia.
2-7/8 in
Thickness
1/8 in
Details
Material of Construction
EPDM
Color
Red
Description
- •This gasket compound material meets both the strict requirements of NSF-61 standard and the ASTM D1330 Grade 1 Class A and B standards for use in drinking water systems.; 75 Durometer Shore A
- •Wide Temperature Range: It can operate in a wide temperature range, from -40°C to +121°C (-40°F to +250°F). Good Weathering Resistance: The material has good weathering resistance and can withstand exposure to UV rays and ozone.
- •Excellent Sealing Properties: The material has excellent sealing properties, making it ideal for sealing applications. Tabbed Gasket: Product Code, Material, Size and Class information on gasket tab for easy identification and installation.
- •Chemical Resistance: It is resistant to mild chemicals and can be used in applications where exposure to chemicals is expected. High Dielectric Values: Rubber compounds without carbon black tend to have higher dielectric strength and lower electrical conductivity.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.