
208 Viton/FKM O-Ring AS568A 75A Durometer Brown ID: 5/8in, OD: 7/8in, CS: 1/8in, PK375
Mfr # 208-VTBW75M375
Zoro # G011886843
product price: $181.99
/pk 375, $0.49/ea
Free Shipping & Returns
Key Features
Cross Section Shape
Round
O-Ring Material
VITON/FKM
Durometer
75 Shore A
Color
Brown
Nominal Inside Dia.
5/8 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
208-VTBW75M375
Zoro #
G011886843
UPC #
781745019174
Country of Origin
China
Dimensions
Nominal Inside Dia.
5/8 in
Nominal Outside Dia.
87/8 in
Overall Length
87/8 in
Nominal Width
87/8 in
Details
Cross Section Shape
Round
O-Ring Material
VITON/FKM
Durometer
75 Shore A
Color
Brown
Temp. Range
-26°C to +205°/230°C (-15°F to +400°/440°F)
Description
- •Made of Viton (fluorocarbon elastomer) for use with a variety of chemicals and fuels
- •Round cross-section to provide a seal between cylindrical overlapping surfaces
- •Durometer (hardness) of 75A for resistance to penetration
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.