Shop MACHO O-RING & SEAL
See all product information
Create Account
225 Viton/FKM O-Ring AS568A 75A Durometer Brown ID: 1-7/8in, OD: 2-1/8in, CS: 1/8in, PK135
Mfr # 225-VTBW75M135
Zoro # G211887893
product price: $183.99
/pk 135, $1.36/ea
Free Shipping & Returns
Key Features
Cross Section Shape
Round
O-Ring Material
VITON/FKM
Durometer
75 Shore A
Color
Brown
Nominal Inside Dia.
1-7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
225-VTBW75M135
Zoro #
G211887893
UPC #
781745019518
Country of Origin
China
Dimensions
Nominal Inside Dia.
1-7/8 in
Nominal Outside Dia.
2-1/8 in
Overall Length
2-1/8 in
Nominal Width
2-1/8 in
Details
Cross Section Shape
Round
O-Ring Material
VITON/FKM
Durometer
75 Shore A
Color
Brown
Temp. Range
-26°C to +205°/230°C (-15°F to +400°/440°F)
Description
- •Made of Viton (fluorocarbon elastomer) for use with a variety of chemicals and fuels
- •Round cross-section to provide a seal between cylindrical overlapping surfaces
- •Durometer (hardness) of 75A for resistance to penetration
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.