Shop MACHO O-RING & SEAL
See all product information
Create Account
227 Viton/FKM O-Ring AS568A 75A Durometer Black ID: 2-1/8in, OD: 2-3/8in, CS: 1/8in, 30PK
Mfr # 227-VTBK75M30
Zoro # G611888056
product price:
$
70.19
/pk 30, $2.34/ea
Key Features
Cross Section Shape
Round
O-Ring Material
VITON/FKM
Durometer
75 Shore A
Color
Black
Nominal Inside Dia.
2-1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 227-VTBK75M30
- Zoro #
- G611888056
- UPC #
- 781745045241
- Country of Origin
- China
- Cross Section Shape
- Round
- O-Ring Material
- VITON/FKM
- Durometer
- 75 Shore A
- Color
- Black
- Temp. Range
- -26°C to +205°/230°C (-15°F to +400°/440°F)
Description
- •Made of Viton (fluorocarbon elastomer) for use with a variety of chemicals and fuels
- •Round cross-section to provide a seal between cylindrical overlapping surfaces
- •Durometer (hardness) of 75A for resistance to penetration