
243 Silicone/VMQ O-Ring AS568A 70A Durometer Black ID: 4-1/8in, OD: 4-3/8in, CS: 1/8in, 80PK
Mfr # 243-EPDM70M80
Zoro # G011888670
product price: $74.99
/pk 80, $0.94/eaKey Features
Cross Section Shape
Round
O-Ring Material
EPDM
Durometer
70 Shore A
Color
Black
Nominal Inside Dia.
4-1/8 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
243-EPDM70M80
Zoro #
G011888670
UPC #
781745031565
Country of Origin
China
Dimensions
Nominal Inside Dia.
4-1/8 in
Nominal Outside Dia.
4-3/8 in
Nominal Width
4-3/8 in
Overall Length
4-3/8 in
Details
Cross Section Shape
Round
O-Ring Material
EPDM
Durometer
70 Shore A
Color
Black
Temp. Range
-50°C to +120°/150°C (-60°F to +250°/300°F)
Description
- •Made of Ethylene Propylene Diene Monomer (EPDM) rubber for use with a variety of chemicals and environments
- •Round cross-section to provide a seal between cylindrical overlapping surfaces
- •Durometer (hardness) of 70A for resistance to penetration
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.