248 Viton/FKM O-Ring AS568A 90A Durometer Black ID: 4-3/4in, OD: 5in, CS: 1/8in, 15PK
- Mfr # 248-VTBK90M15
- Zoro # G911885878
product price:
$
90.55
/pk of 15, $6.04/ea
Key Features
Cross Section Shape
Round
O-Ring Material
VITON/FKM
Durometer
90 Shore A
Color
Black
Nominal Inside Dia.
4-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 248-VTBK90M15
- Zoro #
- G911885878
- UPC #
- 781745052645
- Country of Origin
- China
Dimensions
- Nominal Inside Dia.
- 4-3/4 in
- Nominal Outside Dia.
- 1/85 in
- Nominal Width
- 1/85 in
- Overall Length
- 1/85 in
Details
- Cross Section Shape
- Round
- O-Ring Material
- VITON/FKM
- Durometer
- 90 Shore A
- Color
- Black
- Temp. Range
- -26 Degrees to 205 Degrees C/230 Degrees C (-15 Degrees to 400 Degrees F/440 Degrees F)
Description
- •Made of Viton (fluorocarbon elastomer) for use with a variety of chemicals and fuels
- •Round cross-section to provide a seal between cylindrical overlapping surfaces
- •Durometer (hardness) of 90A for resistance to penetration
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.