255 Viton/FKM O-Ring AS568A 75A Durometer Black ID: 5-5/8in, OD: 5-7/8in, CS: 1/8in, 12PK

  • Mfr # 255-VTBK75M12

  • Zoro # G611888353


product price:  $82.89
/pk 12, $6.91/ea

Key Features

Cross Section Shape
Round
O-Ring Material
VITON/FKM
Durometer
75 Shore A
Color
Black
Nominal Inside Dia.
5-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
255-VTBK75M12
Zoro #
G611888353
UPC #
781745045807
Country of Origin
China

Dimensions

Nominal Inside Dia.
5-5/8 in
Nominal Outside Dia.
5-7/8 in
Overall Length
5-7/8 in
Nominal Width
5-7/8 in

Details

Cross Section Shape
Round
O-Ring Material
VITON/FKM
Durometer
75 Shore A
Color
Black
Temp. Range
-26°C to +205°/230°C (-15°F to +400°/440°F)

Description

  • •Made of Viton (fluorocarbon elastomer) for use with a variety of chemicals and fuels
  • •Round cross-section to provide a seal between cylindrical overlapping surfaces
  • •Durometer (hardness) of 75A for resistance to penetration

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.