273 Silicone/VMQ O-Ring AS568A 70A Durometer Red ID: 9-3/4in, OD: 10in, CS: 1/8in, 20PK

  • Mfr # 273-SIL70M20

  • Zoro # G211889965


product price:  $73.39
/pk 20, $3.67/ea

Key Features

Cross Section Shape
Round
O-Ring Material
SILICON/VMQ
Durometer
70 Shore A
Color
Red
Nominal Inside Dia.
9-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
273-SIL70M20
Zoro #
G211889965
UPC #
781745039165
Country of Origin
China

Dimensions

Nominal Inside Dia.
9-3/4 in
Nominal Outside Dia.
/810 in
Overall Length
/810 in
Nominal Width
/810 in

Details

Cross Section Shape
Round
O-Ring Material
SILICON/VMQ
Durometer
70 Shore A
Color
Red
Temp. Range
-50°C to + 232°C (-58°F to +450°F)

Description

  • •Made of silicone for use with a variety of chemicals and fluids
  • •Round in cross-section to provide a seal between cylindrical overlapping surfaces
  • •Durometer (hardness) of 70A for resistance to penetration

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.