275 Buna/NBR O-Ring AS568A 90A Durometer Black ID: 10-1/2in, OD: 10-3/4in, CS: 1/8in, 30PK

  • Mfr # 275-NBR90M30
  • Zoro # G411884609
product price: 
$
70.19
/pk of 30, $2.34/ea

Key Features

Cross Section Shape
Round
O-Ring Material
BUNA/NBR
Durometer
90 Shore A
Color
Black
Nominal Inside Dia.
10-1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
275-NBR90M30
Zoro #
G411884609
UPC #
781745013523
Country of Origin
China

Dimensions

Nominal Inside Dia.
10-1/2 in
Nominal Outside Dia.
10-3/4 in
Nominal Width
10-3/4 in
Overall Length
10-3/4 in

Details

Cross Section Shape
Round
O-Ring Material
BUNA/NBR
Durometer
90 Shore A
Color
Black
Temp. Range
-35 Degrees to 120 Degrees C (-31 Degrees to 248 Degrees F)

Description

  • •Made of Buna-nitrile (also called Buna-N) for use with a variety of fluids and hydrocarbons
  • •These versatile o-rings perform well in petroleum based oils & fuels, aliphatic hydrocarbons, vegetable oils, silicone oils & greases, ethylene glycol, dilute acids, and water to below 100°C (212°F)
  • •Durometer (hardness) of 90A for resistance to penetration

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.