276 Silicone/VMQ O-Ring AS568A 70A Durometer Black ID: 11in, OD: 11-1/4in, CS: 1/8in, 60PK

  • Mfr # 276-EPDM70M60

  • Zoro # G011885396


product price:  $173.99
/pk 60, $2.90/ea
Free Shipping & Returns

Key Features

Cross Section Shape
Round
O-Ring Material
EPDM
Durometer
70 Shore A
Color
Black
Nominal Inside Dia.
11 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
276-EPDM70M60
Zoro #
G011885396
UPC #
781745032234
Country of Origin
China

Dimensions

Nominal Inside Dia.
11 in
Nominal Outside Dia.
11-1/4 in
Overall Length
11-1/4 in
Nominal Width
11-1/4 in

Details

Cross Section Shape
Round
O-Ring Material
EPDM
Durometer
70 Shore A
Color
Black
Temp. Range
-50°C to +120°/150°C (-60°F to +250°/300°F)

Description

  • •Made of Ethylene Propylene Diene Monomer (EPDM) rubber for use with a variety of chemicals and environments
  • •Round cross-section to provide a seal between cylindrical overlapping surfaces
  • •Durometer (hardness) of 70A for resistance to penetration

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.