Shop MACHO O-RING & SEAL

313 Buna/NBR O-Ring AS568A 70A Durometer Black ID: 11-16in, OD: 1-1/16in, CS: 3/16in, 1200PK

  • Mfr # 313-NBR70M1200

  • Zoro # G411884555


product price:  $180.99
/pk 1200, $0.15/ea
Free Shipping & Returns

Key Features

Cross Section Shape
Round
O-Ring Material
BUNA/NBR
Durometer
70 Shore A
Color
Black
Nominal Inside Dia.
11-16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
313-NBR70M1200
Zoro #
G411884555
UPC #
781745006839
Country of Origin
China

Dimensions

Nominal Inside Dia.
11-16 in
Nominal Outside Dia.
1-1/16 in
Nominal Width
1-1/16 in
Overall Length
1-1/16 in

Details

Cross Section Shape
Round
O-Ring Material
BUNA/NBR
Durometer
70 Shore A
Color
Black
Temp. Range
-35°C (-31°F) to 120°C (248°F)

Description

  • •Made of Buna-nitrile (also called Buna-N) for use with a variety of fluids and hydrocarbons
  • •These versatile o-rings perform well in petroleum based oils & fuels, aliphatic hydrocarbons, vegetable oils, silicone oils & greases, ethylene glycol, dilute acids, and water to below 100°C (212°F)
  • •Durometer (hardness) of 70A for resistance to penetration

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.