314 Silicone/VMQ O-Ring AS568A 70A Durometer Red ID: 3/4in, OD: 1-1/8in, CS: 3/16in, 160PK
- Mfr # 314-SIL70M160
- Zoro # G011885174
product price:
$
77.19
/pk of 160, $0.48/ea
Key Features
Cross Section Shape
Round
O-Ring Material
SILICON/VMQ
Durometer
70 Shore A
Color
Red
Nominal Inside Dia.
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 314-SIL70M160
- Zoro #
- G011885174
- UPC #
- 781745039509
- Country of Origin
- China
Dimensions
- Nominal Inside Dia.
- 3/4 in
- Nominal Outside Dia.
- 1-1/8 in
- Nominal Width
- 1-1/8 in
- Overall Length
- 1-1/8 in
Details
- Cross Section Shape
- Round
- O-Ring Material
- SILICON/VMQ
- Durometer
- 70 Shore A
- Color
- Red
- Temp. Range
- -50 Degrees to 232 Degrees C (-58 Degrees to 450 Degrees F)
Description
- •Made of silicone for use with a variety of chemicals and fluids
- •Round in cross-section to provide a seal between cylindrical overlapping surfaces
- •Durometer (hardness) of 70A for resistance to penetration
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.