
320 Silicone/VMQ O-Ring AS568A 70A Durometer Red ID: 1-1/8in, OD: 1-1/2in, CS: 3/16in, 360PK
Mfr # 320-SIL70M360
Zoro # G511887272
product price: $187.99
/pk 360, $0.52/ea
Free Shipping & Returns
Key Features
Cross Section Shape
Round
O-Ring Material
SILICON/VMQ
Durometer
70 Shore A
Color
Red
Nominal Inside Dia.
1-1/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
320-SIL70M360
Zoro #
G511887272
UPC #
781745039639
Country of Origin
China
Dimensions
Nominal Inside Dia.
1-1/8 in
Nominal Outside Dia.
1-1/2 in
Overall Length
1-1/2 in
Nominal Width
1-1/2 in
Details
Cross Section Shape
Round
O-Ring Material
SILICON/VMQ
Durometer
70 Shore A
Color
Red
Temp. Range
-50°C to + 232°C (-58°F to +450°F)
Description
- •Made of silicone for use with a variety of chemicals and fluids
- •Round in cross-section to provide a seal between cylindrical overlapping surfaces
- •Durometer (hardness) of 70A for resistance to penetration
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.