334 Buna/NBR O-Ring AS568A 90A Durometer Black ID: 2-5/8in, OD: 3in, CS: 3/16in, 100PK

  • Mfr # 334-NBR90M100

  • Zoro # G011887185


product price:  $85.55
/pk 100, $0.86/ea
Free Shipping & Returns

Key Features

Cross Section Shape
Round
O-Ring Material
BUNA/NBR
Durometer
90 Shore A
Color
Black
Nominal Inside Dia.
2-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
334-NBR90M100
Zoro #
G011887185
UPC #
781745014223
Country of Origin
China

Dimensions

Nominal Inside Dia.
2-5/8 in
Nominal Outside Dia.
3 in
Overall Length
3 in
Nominal Width
3 in

Details

Cross Section Shape
Round
O-Ring Material
BUNA/NBR
Durometer
90 Shore A
Color
Black
Temp. Range
-35°C (-31°F) to 120°C (248°F)

Description

  • •Made of Buna-nitrile (also called Buna-N) for use with a variety of fluids and hydrocarbons
  • •These versatile o-rings perform well in petroleum based oils & fuels, aliphatic hydrocarbons, vegetable oils, silicone oils & greases, ethylene glycol, dilute acids, and water to below 100°C (212°F)
  • •Durometer (hardness) of 90A for resistance to penetration

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.