Shop MACHO O-RING & SEAL
See all product information
Create Account
352 Silicone/VMQ O-Ring AS568A 70A Durometer Black ID: 4-7/8in, OD: 5-1/4in, CS: 3/16in, 40PK
- Mfr # 352-EPDM70M40
- Zoro # G711887560
product price:
$
77.19
/pk of 40, $1.93/ea
Key Features
Cross Section Shape
Round
O-Ring Material
EPDM
Durometer
70 Shore A
Color
Black
Nominal Inside Dia.
4-7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 352-EPDM70M40
- Zoro #
- G711887560
- UPC #
- 781745033262
- Country of Origin
- China
- Cross Section Shape
- Round
- O-Ring Material
- EPDM
- Durometer
- 70 Shore A
- Color
- Black
- Temp. Range
- -50 Degrees to 120 Degrees C/150 Degrees C (-60 Degrees to 250 Degrees F/300 Degrees F)
Description
- •Made of Ethylene Propylene Diene Monomer (EPDM) rubber for use with a variety of chemicals and environments
- •Round cross-section to provide a seal between cylindrical overlapping surfaces
- •Durometer (hardness) of 70A for resistance to penetration