
355 Silicone/VMQ O-Ring AS568A 70A Durometer Red ID: 5-1/4in, OD: 5-5/8in, CS: 3/16in, 30PK
Mfr # 355-SIL70M30
Zoro # G411889048
product price: $74.99
/pk 30, $2.50/eaKey Features
Cross Section Shape
Round
O-Ring Material
SILICON/VMQ
Durometer
70 Shore A
Color
Red
Nominal Inside Dia.
5-1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
355-SIL70M30
Zoro #
G411889048
UPC #
781745040321
Country of Origin
China
Dimensions
Nominal Inside Dia.
5-1/4 in
Nominal Outside Dia.
5-5/8 in
Overall Length
5-5/8 in
Nominal Width
5-5/8 in
Details
Cross Section Shape
Round
O-Ring Material
SILICON/VMQ
Durometer
70 Shore A
Color
Red
Temp. Range
-50°C to + 232°C (-58°F to +450°F)
Description
- •Made of silicone for use with a variety of chemicals and fluids
- •Round in cross-section to provide a seal between cylindrical overlapping surfaces
- •Durometer (hardness) of 70A for resistance to penetration
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.