372 Viton/FKM O-Ring AS568A 90A Durometer Black ID: 8-3/4in, OD: 9-1/8in, CS: 3/16in, 3PK

  • Mfr # 372-VTBK90M3
  • Zoro # G711889595
product price: 
$
80.55
/pk of 3, $26.85/ea

Key Features

Cross Section Shape
Round
O-Ring Material
VITON/FKM
Durometer
90 Shore A
Color
Black
Nominal Inside Dia.
8-3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
372-VTBK90M3
Zoro #
G711889595
UPC #
781745054649
Country of Origin
China

Dimensions

Nominal Inside Dia.
8-3/4 in
Nominal Outside Dia.
9-1/8 in
Overall Length
9-1/8 in
Nominal Width
9-1/8 in

Details

Cross Section Shape
Round
O-Ring Material
VITON/FKM
Durometer
90 Shore A
Color
Black
Temp. Range
-26 Degrees to 205 Degrees C/230 Degrees C (-15 Degrees to 400 Degrees F/440 Degrees F)

Description

  • •Made of Viton (fluorocarbon elastomer) for use with a variety of chemicals and fuels
  • •Round cross-section to provide a seal between cylindrical overlapping surfaces
  • •Durometer (hardness) of 90A for resistance to penetration

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.