Shop MACHO O-RING & SEAL
See all product information
Create Account
382 Silicone/VMQ O-Ring AS568A 70A Durometer Black ID: 13in, OD: 13-3/8in, CS: 3/16in, 10PK
- Mfr # 382-EPDM70M10
- Zoro # G011886966
product price:
$
87.69
/pk of 10, $8.77/ea
Key Features
Cross Section Shape
Round
O-Ring Material
EPDM
Durometer
70 Shore A
Color
Black
Nominal Inside Dia.
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 382-EPDM70M10
- Zoro #
- G011886966
- UPC #
- 781745033866
- Country of Origin
- China
- Cross Section Shape
- Round
- O-Ring Material
- EPDM
- Durometer
- 70 Shore A
- Color
- Black
- Temp. Range
- -50 Degrees to 120 Degrees C/150 Degrees C (-60 Degrees to 250 Degrees F/300 Degrees F)
Dimensions
- Nominal Inside Dia.
- 13 in
- Nominal Outside Dia.
- 13-3/8 in
- Nominal Width
- 13-3/8 in
- Overall Length
- 13-3/8 in
Description
- •Made of Ethylene Propylene Diene Monomer (EPDM) rubber for use with a variety of chemicals and environments
- •Round cross-section to provide a seal between cylindrical overlapping surfaces
- •Durometer (hardness) of 70A for resistance to penetration
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.