Shop MACHO O-RING & SEAL
See all product information
Create Account
425 Silicone/VMQ O-Ring AS568A 70A Durometer Red ID: 4-1/2in, OD: 5in, CS: 1/4in, 75PK
- Mfr # 425-SIL70M75
- Zoro # G111885968
product price:
$
233.99
/pk 75, $3.12/ea
Free Shipping & Returns
Key Features
Cross Section Shape
Round
O-Ring Material
SILICON/VMQ
Durometer
70 Shore A
Color
Red
Nominal Inside Dia.
4-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 425-SIL70M75
- Zoro #
- G111885968
- UPC #
- 781745041175
- Country of Origin
- China
- Cross Section Shape
- Round
- O-Ring Material
- SILICON/VMQ
- Durometer
- 70 Shore A
- Color
- Red
- Temp. Range
- -50 Degrees to 232 Degrees C (-58 Degrees to 450 Degrees F)
Description
- •Made of silicone for use with a variety of chemicals and fluids
- •Round in cross-section to provide a seal between cylindrical overlapping surfaces
- •Durometer (hardness) of 70A for resistance to penetration