430 Silicone/VMQ O-Ring AS568A 70A Durometer Red ID: 5-1/8in, OD: 5-5/8in, CS: 1/4in, 20PK

  • Mfr # 430-SIL70M20

  • Zoro # G811887057


product price:  $82.89
/pk 20, $4.14/ea

Key Features

Cross Section Shape
Round
O-Ring Material
SILICON/VMQ
Durometer
70 Shore A
Color
Red
Nominal Inside Dia.
5-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
430-SIL70M20
Zoro #
G811887057
UPC #
781745041267
Country of Origin
China

Dimensions

Nominal Inside Dia.
5-1/8 in
Nominal Outside Dia.
5-5/8 in
Nominal Width
5-5/8 in
Overall Length
5-5/8 in

Details

Cross Section Shape
Round
O-Ring Material
SILICON/VMQ
Durometer
70 Shore A
Color
Red
Temp. Range
-50°C to + 232°C (-58°F to +450°F)

Description

  • •Made of silicone for use with a variety of chemicals and fluids
  • •Round in cross-section to provide a seal between cylindrical overlapping surfaces
  • •Durometer (hardness) of 70A for resistance to penetration

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.