Shop MACHO O-RING & SEAL
See all product information
Create Account
456 Viton/FKM O-Ring AS568A 75A Durometer Brown ID: 13-1/2in, OD: 14in, CS: 1/4in, PK2
Mfr # 456-VTBW75M2
Zoro # G911885328
product price: $92.39
/pk 2, $46.20/eaKey Features
Cross Section Shape
Round
O-Ring Material
VITON/FKM
Durometer
75 Shore A
Color
Brown
Nominal Inside Dia.
13-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 456-VTBW75M2
- Zoro #
- G911885328
- UPC #
- 781745022983
- Country of Origin
- China
Dimensions
- Nominal Inside Dia.
- 13-1/2 in
- Nominal Outside Dia.
- 14 in
- Nominal Width
- 14 in
- Overall Length
- 14 in
Details
- Cross Section Shape
- Round
- O-Ring Material
- VITON/FKM
- Durometer
- 75 Shore A
- Color
- Brown
- Temp. Range
- -26°C to +205°/230°C (-15°F to +400°/440°F)
Description
- •Made of Viton (fluorocarbon elastomer) for use with a variety of chemicals and fuels
- •Round cross-section to provide a seal between cylindrical overlapping surfaces
- •Durometer (hardness) of 75A for resistance to penetration
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.