
461 Silicone/VMQ O-Ring AS568A 70A Durometer Red ID: 16in, OD: 16-1/2in, CS: 1/4in, 4PK
Mfr # 461-SIL70M4
Zoro # G411886696
product price: $71.79
/pk 4, $17.95/eaKey Features
Cross Section Shape
Round
O-Ring Material
SILICON/VMQ
Durometer
70 Shore A
Color
Red
Nominal Inside Dia.
16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
461-SIL70M4
Zoro #
G411886696
UPC #
781745041885
Country of Origin
China
Dimensions
Nominal Inside Dia.
16 in
Nominal Outside Dia.
16-1/2 in
Overall Length
16-1/2 in
Nominal Width
16-1/2 in
Details
Cross Section Shape
Round
O-Ring Material
SILICON/VMQ
Durometer
70 Shore A
Color
Red
Temp. Range
-50°C to + 232°C (-58°F to +450°F)
Description
- •Made of silicone for use with a variety of chemicals and fluids
- •Round in cross-section to provide a seal between cylindrical overlapping surfaces
- •Durometer (hardness) of 70A for resistance to penetration
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.