Shop MACHO O-RING & SEAL
See all product information
Create Account
473 Viton/FKM O-Ring AS568A 75A Durometer Brown ID: 24in, OD: 24-1/2in, CS: 1/4in, PK3
Mfr # 473-VTBW75M3
Zoro # G811885411
product price:
$
178.99
/pk 3, $59.66/ea
Free Shipping & Returns
Key Features
Cross Section Shape
Round
O-Ring Material
VITON/FKM
Durometer
75 Shore A
Color
Brown
Nominal Inside Dia.
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 473-VTBW75M3
- Zoro #
- G811885411
- UPC #
- 781745023331
- Country of Origin
- China
Dimensions
- Nominal Inside Dia.
- 24 in
- Nominal Outside Dia.
- 24-1/2 in
- Nominal Width
- 24-1/2 in
- Overall Length
- 24-1/2 in
Details
- Cross Section Shape
- Round
- O-Ring Material
- VITON/FKM
- Durometer
- 75 Shore A
- Color
- Brown
- Temp. Range
- -26°C to +205°/230°C (-15°F to +400°/440°F)
Description
- •Made of Viton (fluorocarbon elastomer) for use with a variety of chemicals and fuels
- •Round cross-section to provide a seal between cylindrical overlapping surfaces
- •Durometer (hardness) of 75A for resistance to penetration