Shop MACHO O-RING & SEAL
See all product information
Create Account
8in Full Face Predator 1330 Flange Gasket Red EPDM, NSF-61 Certified, 1/8in Thick, 25PK
- Mfr # 800.PFF150.M0025
- Zoro # G011884306
product price:
$
835.99
/pk of 25, $33.44/ea
Free Shipping & Returns
Key Features
Pipe Size
8 in
Outside Dia.
13-1/2 in
Inside Dia.
8-5/8 in
Thickness
1/8 in
Material of Construction
EPDM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 800.PFF150.M0025
- Zoro #
- G011884306
- UPC #
- 781745000578
- Country of Origin
- China
Dimensions
- Pipe Size
- 8 in
- Outside Dia.
- 13-1/2 in
- Inside Dia.
- 8-5/8 in
- Thickness
- 1/8 in
Details
- Material of Construction
- EPDM
- Color
- Red
Description
- •This gasket compound material meets both the strict requirements of NSF-61 standard and the ASTM D1330 Grade 1 Class A and B standards for use in drinking water systems.; 75 Durometer Shore A
- •Wide Temperature Range: It can operate in a wide temperature range, from -40°C to +121°C (-40°F to +250°F). Good Weathering Resistance: The material has good weathering resistance and can withstand exposure to UV rays and ozone.
- •Excellent Sealing Properties: The material has excellent sealing properties, making it ideal for sealing applications. Tabbed Gasket: Product Code, Material, Size and Class information on gasket tab for easy identification and installation.
- •Chemical Resistance: It is resistant to mild chemicals and can be used in applications where exposure to chemicals is expected. High Dielectric Values: Rubber compounds without carbon black tend to have higher dielectric strength and lower electrical conductivity.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.