Black EPDM NSF-61 Certification 1/16in thick 12in x 12in, 32PK

  • Mfr # ESHBK12X12.1/16M32

  • Zoro # G711884996


product price:  $888.99
/pk 32, $27.78/ea
Free Shipping & Returns

Key Features

Material
EPDM
Pipe Size
12 inX12 in
Thickness
1/16 in
Color
Black
Temp. Range
-50°C to +120°/150°C (-60°F to +250°/300°F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ESHBK12X12.1/16M32
Zoro #
G711884996
UPC #
781745001735
Country of Origin
China

Dimensions

Pipe Size
12 inX12 in
Thickness
1/16 in
Width
12 in
Length
12 in

Details

Material
EPDM
Color
Black
Temp. Range
-50°C to +120°/150°C (-60°F to +250°/300°F)
Basic Pipe Fitting Shape
Square
Includes
NSF-61 CERTIFIED

Description

  • •Made of Ethylene Propylene Diene Monomer (EPDM) rubber for use with a variety of chemicals and environments
  • •Meets standards defined by Aerospace Standard AS568A
  • •Durometer (hardness) of 70A for resistance to penetration

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.