Black EPDM NSF-61 Certification 1/16in thick 6in x 6in, 24PK

  • Mfr # ESHBK6X6.1/16M24

  • Zoro # G311884990


product price: $200.99
/pk 24, $8.37/ea
Free Shipping & Returns

Key Features

Pipe Size
6 inX6 in
Material
NBR/Aramid
Thickness
1/16 in
Temp. Range
-50°C to +120°/150°C (-60°F to +250°/300°F)
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESHBK6X6.1/16M24
Zoro #
G311884990
UPC #
781745001643
Country of Origin
China

Dimensions

Pipe Size
6 inX6 in
Thickness
1/16 in
Length
6 in
Width
6 in

Details

Material
NBR/Aramid
Temp. Range
-50°C to +120°/150°C (-60°F to +250°/300°F)
Color
Green
Includes
NSF-61 CERTIFIED
Basic Pipe Fitting Shape
Square

Description

  • •Made of Ethylene Propylene Diene Monomer (EPDM) rubber for use with a variety of chemicals and environments
  • •Meets standards defined by Aerospace Standard AS568A
  • •Durometer (hardness) of 70A for resistance to penetration

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.