
Black EPDM NSF-61 Certification 1/16in thick 6in x 6in, 8PK
Mfr # ESHBK6X6.1/16M08
Zoro # G511884967
product price: $83.89
/pk 8, $10.49/ea
Free Shipping & Returns
Key Features
Material
NBR/Aramid
Pipe Size
6 inX6 in
Thickness
1/16 in
Includes
NSF-61 CERTIFIED
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ESHBK6X6.1/16M08
Zoro #
G511884967
UPC #
781745001629
Country of Origin
China
Dimensions
Pipe Size
6 inX6 in
Thickness
1/16 in
Width
6 in
Length
6 in
Details
Material
NBR/Aramid
Includes
NSF-61 CERTIFIED
Color
Green
Basic Pipe Fitting Shape
Square
Temp. Range
-50°C to +120°/150°C (-60°F to +250°/300°F)
Description
- •Made of Ethylene Propylene Diene Monomer (EPDM) rubber for use with a variety of chemicals and environments
- •Meets standards defined by Aerospace Standard AS568A
- •Durometer (hardness) of 70A for resistance to penetration
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.