
Black EPDM NSF-61 Certification 1/8in thick 12in x 12in, 16PK
Mfr # ESHBK12X12.1/8M16
Zoro # G211884922
product price: $1,111.99
/pk 16, $69.50/ea
Free Shipping & Returns
Key Features
Material
EPDM
Pipe Size
12 inX12 in
Thickness
1/8 in
Length
12 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ESHBK12X12.1/8M16
Zoro #
G211884922
UPC #
781745001759
Country of Origin
China
Dimensions
Pipe Size
12 inX12 in
Thickness
1/8 in
Length
12 in
Width
12 in
Details
Material
EPDM
Color
Black
Basic Pipe Fitting Shape
Square
Temp. Range
-50°C to +120°/150°C (-60°F to +250°/300°F)
Includes
NSF-61 CERTIFIED
Description
- •Made of Ethylene Propylene Diene Monomer (EPDM) rubber for use with a variety of chemicals and environments
- •Meets standards defined by Aerospace Standard AS568A
- •Durometer (hardness) of 70A for resistance to penetration
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.