
Black EPDM NSF-61 Certification 1/8in thick 12in x 24in, 8PK
Mfr # ESHBK12X24.1/8M08
Zoro # G711884910
product price: $1,259.99
/pk 8, $157.50/ea
Free Shipping & Returns
Key Features
Material
EPDM
Pipe Size
12 inX24 in
Thickness
1/8 in
Length
24 in
Basic Pipe Fitting Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ESHBK12X24.1/8M08
Zoro #
G711884910
UPC #
781745001810
Country of Origin
China
Dimensions
Pipe Size
12 inX24 in
Thickness
1/8 in
Length
24 in
Width
12 in
Details
Material
EPDM
Basic Pipe Fitting Shape
Rectangle
Color
Black
Temp. Range
-50°C to +120°/150°C (-60°F to +250°/300°F)
Includes
NSF-61 CERTIFIED
Description
- •Made of Ethylene Propylene Diene Monomer (EPDM) rubber for use with a variety of chemicals and environments
- •Meets standards defined by Aerospace Standard AS568A
- •Durometer (hardness) of 70A for resistance to penetration
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.