Zoro Homepage

Expanded Joint Sealant ePTFE, 1/2 wide x 15 feet long, 1 Spool

  • Mfr # EJS1500.50015M01

  • Zoro # G911897598


product price: $85.55
/ea
Free Shipping & Returns

Key Features

Color
White
Material
PTFE
Width
1/2 in
Temp. Range
500° F to -450 F
Size
15'
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EJS1500.50015M01
Zoro #
G911897598
UPC #
781745002268
Country of Origin
China

Dimensions

Width
1/2 in
Size
15'
Length
15'

Details

Color
White
Material
PTFE
Temp. Range
500° F to -450 F
Shelf Life
Unlimited

Description

  • •Adhesive Backed – convenient adhesive strip and peel-off backing allow easy installation on both horizontal and vertical surfaces.
  • •Expanded PTFE Joint Sealant has an Unlimited Shelf Life, shows No Age Deterioration, and Resists Creep & Cold Flow.
  • •Form-In-Place - conforms to any surface, including rough, pitted, scratched and damaged surfaces. Flexible – can be installed on round, oval, rectangular and complex surfaces
  • •FDA Compliant: PTFE to 21 CFR 177.1550, Adhesive to 21 CFR 175.84
  • •ASTM Testing: F36 Compressibility 64-69%, F38 Creep Resistance 38-40%

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.