Expanded Joint Sealant ePTFE, 5/8 wide x 30 feet long, 1 Spool
Mfr # EJS1500.62530M01
Zoro # G411897630
product price: $210.99
/ea
Free Shipping & Returns
Key Features
Color
White
Width
5/8 in
Size
30'
Length
30'
Material
PTFE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EJS1500.62530M01
Zoro #
G411897630
UPC #
781745002381
Country of Origin
China
Dimensions
Width
5/8 in
Size
30'
Length
30'
Details
Color
White
Material
PTFE
Shelf Life
Unlimited
Temp. Range
500° F to -450 F
Description
- •Adhesive Backed – convenient adhesive strip and peel-off backing allow easy installation on both horizontal and vertical surfaces.
- •Expanded PTFE Joint Sealant has an Unlimited Shelf Life, shows No Age Deterioration, and Resists Creep & Cold Flow.
- •Form-In-Place - conforms to any surface, including rough, pitted, scratched and damaged surfaces. Flexible – can be installed on round, oval, rectangular and complex surfaces
- •FDA Compliant: PTFE to 21 CFR 177.1550, Adhesive to 21 CFR 175.84
- •ASTM Testing: F36 Compressibility 64-69%, F38 Creep Resistance 38-40%
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.