Green Gasket Material, NBR/Aramid w/ NSF-61 Certification, 1/32in thick 6in x 6in, 32PK

  • Mfr # GSH6X6.1/32M32

  • Zoro # G911884970


product price:  $93.89
/pk 32, $2.93/ea
Free Shipping & Returns

Key Features

Material
NBR/Aramid
Pipe Size
6 inX6 in
Thickness
1/32 in
Length
6 in
Temp. Range
-40°C (-40°F) 371°C (700°F) 287°C (548°F)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GSH6X6.1/32M32
Zoro #
G911884970
UPC #
781745001261
Country of Origin
China

Dimensions

Pipe Size
6 inX6 in
Thickness
1/32 in
Length
6 in
Width
6 in

Details

Material
NBR/Aramid
Temp. Range
-40°C (-40°F) 371°C (700°F) 287°C (548°F)
Color
Green
Basic Pipe Fitting Shape
Square
Includes
NSF-61 CERTIFIED

Description

  • •Certification to NSF-61 provides assurance to a highest level that this material is safe for use in drinking water service.
  • •NSF-61 Compressed Fiber Sheet technology provides mechanical and service characteristics unmatched by standard elastomeric grades
  • •When a gasket is submitted for testing, the formulation is reviewed for prohibited substances, and then tested for contaminants that could leach out of the gasket into your drinking water
  • •Temperature: Continuous Service: 500oF (260oC),Maximum Service: 752oF (400oC), Pressure: Continuous Service: 1160 psi (80 bar) Maximum Service: 1595 psi (110 bar)
  • •Macho O-Ring & Seal NSF-61 is suitable for service handling the following general media categories: Drinking Water, Diluted alkalis, Industrial gases, General chemicals.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.