Shop MACHO O-RING & SEAL
See all product information
Create Account
Green Gasket Material, NBR/Aramid w/ NSF-61 Certification, 1/64in thick 12in x 12in, 4PK
- Mfr # GSH12X12.1/64M04
- Zoro # G911884918
product price:
$
57.65
/pk of 4, $14.41/ea
Key Features
Material
NBR/Aramid
Pipe Size
12 inX12 in
Thickness
1/64 in
Color
Green
Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GSH12X12.1/64M04
- Zoro #
- G911884918
- UPC #
- 781745001216
- Country of Origin
- China
- Material
- NBR/Aramid
- Color
- Green
- Temp. Range
- -40 Degrees C (-40 Degrees F) 371 Degrees C (700 Degrees F) 287 Degrees C (548 Degrees F)
- Basic Pipe Fitting Shape
- Square
- Includes
- NSF-61 CERTIFIED
Dimensions
- Pipe Size
- 12 inX12 in
- Thickness
- 1/64 in
- Length
- 12 in
- Width
- 12 in
Description
- •Certification to NSF-61 provides assurance to a highest level that this material is safe for use in drinking water service.
- •NSF-61 Compressed Fiber Sheet technology provides mechanical and service characteristics unmatched by standard elastomeric grades
- •When a gasket is submitted for testing, the formulation is reviewed for prohibited substances, and then tested for contaminants that could leach out of the gasket into your drinking water
- •Temperature: Continuous Service: 500oF (260oC),Maximum Service: 752oF (400oC), Pressure: Continuous Service: 1160 psi (80 bar) Maximum Service: 1595 psi (110 bar)
- •Macho O-Ring & Seal NSF-61 is suitable for service handling the following general media categories: Drinking Water, Diluted alkalis, Industrial gases, General chemicals.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.