
Style 344 Mechanical Pump & Valve Packing, 3/16" SQUARE, 10 Foot Length
Mfr # 344.1875x10FT
Zoro # G422881925
product price: $62.55
/eaKey Features
pH Rating
0 – 14
Material
PTFE Filamet Yarn
For Use With
Valve stems, reciprocating rods, plungers, agitators, static seals, low‑speed rotary/reciprocating services, and safety system valves
Shape
Square
Finish
Interlock Braid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
344.1875x10FT
Zoro #
G422881925
UPC #
781745057695
Country of Origin
United States
Dimensions
Size
3/16 in
Length
10 ft
Details
pH Rating
0 – 14
Material
PTFE Filamet Yarn
For Use With
Valve stems, reciprocating rods, plungers, agitators, static seals, low‑speed rotary/reciprocating services, and safety system valves
Shape
Square
Finish
Interlock Braid
Temperature Rating
500° F / 260°C
Features
Dense PTFE fiber packing with PTFE dispersion for low friction, chemical resistance, and leak prevention; stable, low water absorption, ideal for valves and slower shaft speed applications
Application
Chemical processing, power, pharma, agriculture, oil & gas, pulp & paper, water treatment; resistant to harsh, oxidizing, acidic, and caustic chemicals
Shaft Speed Rating
10 m/s (approx. 2000 fpm)
Color
White
Pressure Rating
2000 PSI / 138 BAR Static
Description
Braided from 100% PTFE filament, Style 344 is then thoroughly impregnated with a PTFE suspensoidal blocking agent. With no sacrificial lubricants to wear out, Style 344 is long lasting, with an extremely low coefficient of friction and excellent heat dispersion. Ideally suited for chemical process applications where extreme chemical resistance is required.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.