Style 344 Mechanical Pump & Valve Packing, 5/16" SQUARE, 10 Foot Length

  • Mfr # 344.3125x10FT

  • Zoro # G822881952


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Shaft Speed Rating
10 m/s (approx. 2000 fpm)
Features
Dense PTFE fiber packing with PTFE dispersion for low friction, chemical resistance, and leak prevention; stable, low water absorption, ideal for valves and slower shaft speed applications
Application
Chemical processing, power, pharma, agriculture, oil & gas, pulp & paper, water treatment; resistant to harsh, oxidizing, acidic, and caustic chemicals
Pressure Rating
2000 PSI / 138 BAR Static
Size
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
344.3125x10FT
Zoro #
G822881952
UPC #
781745057718
Country of Origin
United States

Dimensions

Size
5/16 in
Length
10 ft

Details

Shaft Speed Rating
10 m/s (approx. 2000 fpm)
Features
Dense PTFE fiber packing with PTFE dispersion for low friction, chemical resistance, and leak prevention; stable, low water absorption, ideal for valves and slower shaft speed applications
Application
Chemical processing, power, pharma, agriculture, oil & gas, pulp & paper, water treatment; resistant to harsh, oxidizing, acidic, and caustic chemicals
Pressure Rating
2000 PSI / 138 BAR Static
Temperature Rating
500° F / 260°C
Color
White
For Use With
Valve stems, reciprocating rods, plungers, agitators, static seals, low‑speed rotary/reciprocating services, and safety system valves
Material
PTFE Filamet Yarn
pH Rating
0 – 14
Finish
Interlock Braid
Shape
Square

Description

Braided from 100% PTFE filament, Style 344 is then thoroughly impregnated with a PTFE suspensoidal blocking agent. With no sacrificial lubricants to wear out, Style 344 is long lasting, with an extremely low coefficient of friction and excellent heat dispersion. Ideally suited for chemical process applications where extreme chemical resistance is required.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.