Style 344BIL Mechanical Pump & Valve Packing, 1/8 in SQUARE 10 ft LENGTH
- Mfr # 344BIL.1250x10FT
- Zoro # G823352369
product price:Â
$
33.69
/ea
Key Features
Length
10 ft
Material
100% PTFE Filament
Max. Pressure for Pumps (PSI)
300 PSI (20 BAR)
Max. Pressure for Valves (PSI)
Up to 2,000 PSI (138 BAR)
pH Range
0 – 14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 344BIL.1250x10FT
- Zoro #
- G823352369
- UPC #
- 781745057954
- Country of Origin
- United States
Dimensions
- Length
- 10 ft
Details
- Material
- 100% PTFE Filament
- Max. Pressure for Pumps (PSI)
- 300 PSI (20 BAR)
- Max. Pressure for Valves (PSI)
- Up to 2,000 PSI (138 BAR)
- pH Range
- 0 – 14
- Application
- Chemical Processing, Power Generation, Pharmaceuticals, Agriculture, Oil & Gas, Pulp & Paper, Water & Wastewater
- Color
- White
- Max. Shaft Speed (ft/min)
- 1,500 FPM (8 MPS)
- Max. Temp in Steam (F)
- 500° F / 260°C
Description
Macho O-Ring & Seal Style 344BIL Braided PTFE Pump Packing is a high-performance, chemically resistant compression packing engineered for demanding pump applications where low friction, shaft protection, and broad chemical compatibility are critical. Constructed from 100% PTFE filament and thoroughly impregnated with a PTFE suspensoidal blocking agent and proprietary break-in lubricant, this packing delivers smooth startup performance while reducing heat buildup and equipment wear. The interlock braid construction produces a packing that is soft enough to conform easily to the stuffing box, yet dense and stable enough to maintain consistent sealing under pressure. Macho 344BIL is specifically designed for rotating pump service in chemical processing, water and wastewater treatment, refining, power generation, and general industrial environments. Its exceptional chemical resistance across the full pH range of 0-14 makes it ideal for handling aggressive fluids, including acids, alkalis, solvents, oils, and corrosive process media. This packing is an excellent choice for maintenance teams seeking a reliable, shaft-friendly PTFE packing that balances sealing performance with long service life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.