Zoro Homepage

Style 8000T Mechanical Packing, 1" SQUARE, 5 Pound Spool

  • Mfr # 8000T.1000x5

  • Zoro # G222881903


product price: $727.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8000T.1000x5
Zoro #
G222881903
UPC #
781745056506
Country of Origin
United States

Description

Style 8000T, (100% GFO) delivers the best all-around packing on the market. Heavy graphite loading serves to both increase the heat transfer rate and decrease thermal expansion. This permits higher shaft speeds with less risk of glazing or burning. This reduces break-in time, lowers the chance of scoring, and promotes cooler long-term running. Style 8000T, (100% GFO) is highly recommended in wideranging service conditions, including highly reactive fluids, high shaft speeds and moderate to high pressures. Style 8000T, (100% GFO) is proven in such diverse equipment as rotating pumps, valves, mixers, blenders, extruders, reciprocating pumps and agitators, among others. GFO Packing can be used in rotary, reciprocating and static sealing applications handling most chemical media. Exceptions are molten alkali metals and strong oxidizing media such as oleum, aqua-regia and fuming nitric acid. It is particularly good in sealing water, steam, slurries, oils, acids and alkalis. Typical sealing applications include petrochemical, chemical, brewing, paper and pulp industries. We are your premier packing supplier! Approval FDA Maximum Temperature 260°C / 500°F Media Hazardous Minimum Temperature -100°C / -148°F Pressure 200 Bars / 2900.76 PSI

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.