
White Virgin Teflon/PTFE 1/16in THK 6in X 6in Sheet, 24PK
Mfr # TSH6x6.1/16M24
Zoro # G411884944
product price: $248.99
/pk 24, $10.37/ea
Free Shipping & Returns
Key Features
Pipe Size
6 inX6 in
Material
PTFE
Thickness
1/16 in
Color
White
Standards
FDA Approved
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TSH6x6.1/16M24
Zoro #
G411884944
UPC #
781745000769
Country of Origin
China
Dimensions
Pipe Size
6 inX6 in
Thickness
1/16 in
Length
6 in
Width
6 in
Details
Material
PTFE
Color
White
Standards
FDA Approved
Basic Pipe Fitting Shape
Square
Temp. Range
-400 to. 500°F (-240 to 260°C)
Description
- •PTFE is unaffected by most corrosive liquids, vapors and gases, and conforms to both FDA and AMS specifications
- •Exceptional mechanical toughness with superior anti-stick, low frictional properties, and long term weather ability. PTFE is both high impact and tearing resistant
- •Wide thermal range with a maximum temperature limit of 500 Degrees F and minimum of 328 Degrees F. PTFE will insulate to 500 volts per mil
- •Has excellent thermal insulation and electrical reliability. This is true at high radio frequencies, making it suitable for use as an insulator in cables and connector assemblies
- •Most chemically inert of all plastics which complies with USFDA legislation for safe use with food
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.