White Virgin Teflon/PTFE 1/4in THK 6in X 6in Sheet, 24PK

  • Mfr # TSH6x6.1/4M24

  • Zoro # G111884961


product price:  $892.99
/pk 24, $37.21/ea
Free Shipping & Returns

Key Features

Pipe Size
6 inX6 in
Material
PTFE
Thickness
1/4 in
Temp. Range
-400 to. 500°F (-240 to 260°C)
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TSH6x6.1/4M24
Zoro #
G111884961
UPC #
781745000684
Country of Origin
China

Dimensions

Pipe Size
6 inX6 in
Thickness
1/4 in
Length
6 in
Width
6 in

Details

Material
PTFE
Temp. Range
-400 to. 500°F (-240 to 260°C)
Basic Pipe Fitting Shape
Square
Standards
FDA Approved
Color
White

Description

  • •PTFE is unaffected by most corrosive liquids, vapors and gases, and conforms to both FDA and AMS specifications
  • •Exceptional mechanical toughness with superior anti-stick, low frictional properties, and long term weather ability. PTFE is both high impact and tearing resistant
  • •Wide thermal range with a maximum temperature limit of 500 Degrees F and minimum of 328 Degrees F. PTFE will insulate to 500 volts per mil
  • •Has excellent thermal insulation and electrical reliability. This is true at high radio frequencies, making it suitable for use as an insulator in cables and connector assemblies
  • •Most chemically inert of all plastics which complies with USFDA legislation for safe use with food

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.