White Virgin Teflon/PTFE 1/8in THK 12in X 12in Sheet, 32PK

  • Mfr # TSH12X12.1/8M32

  • Zoro # G511884912


product price:  $2,036.99
/pk 32, $63.66/ea
Free Shipping & Returns

Key Features

Pipe Size
12 inX12 in
Material
PTFE
Thickness
1/8 in
Basic Pipe Fitting Shape
Square
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSH12X12.1/8M32
Zoro #
G511884912
UPC #
781745000929
Country of Origin
China

Dimensions

Pipe Size
12 inX12 in
Thickness
1/8 in
Width
12 in
Length
12 in

Details

Material
PTFE
Basic Pipe Fitting Shape
Square
Temp. Range
-400 to. 500°F (-240 to 260°C)
Color
White
Standards
FDA Approved

Description

  • •PTFE is unaffected by most corrosive liquids, vapors and gases, and conforms to both FDA and AMS specifications
  • •Exceptional mechanical toughness with superior anti-stick, low frictional properties, and long term weather ability. PTFE is both high impact and tearing resistant
  • •Wide thermal range with a maximum temperature limit of 500 Degrees F and minimum of 328 Degrees F. PTFE will insulate to 500 volts per mil
  • •Has excellent thermal insulation and electrical reliability. This is true at high radio frequencies, making it suitable for use as an insulator in cables and connector assemblies
  • •Most chemically inert of all plastics which complies with USFDA legislation for safe use with food

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.