Zoro Homepage
This item is Discontinued.
Machrus Machrus Upper Bounce 12 FT Round Trampoline Set with Safety Enclosure System, Backyard Trampoline UBSF01-12-M

Machrus Upper Bounce 12 FT Round Trampoline Set with Safety Enclosure System, Backyard Trampoline (Discontinued)

  • Mfr # UBSF01-12-M
  • Zoro # G606154203
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UBSF01-12-M
Zoro #
G606154203
UPC #
810029120715
Country of Origin
China

Dimensions

Overall Height
105.25

Details

Weight Capacity
330 Pounds
Color
Jumping Mat: Black, Safety Pad: Maui Marble
Weight
156.2

Description

This Machrus Upper Bounce Round Trampoline Set with Safety Enclosure System brings bouncing fun to your backyard. Along with an easy assembly structure, our Jumping Mat & Safety Pad are tested to be UV and water resistant. Offering you a safe and long-lasting fun investment. Our jumping mat is made of premium PP mesh material having state of the art 8-row stitching. It provides additional security and prevents the mat from tearing, ripping, or deteriorating over time. You will enjoy many years of safe fun on your new trampoline with no worries at all. Our trampolines are super safe to use and are excellent for any backyard or outdoor setting. The net enclosure and thick foam protector ensures safety for children. Our trampolines can support up to 330 lbs of weight. Equipped with high end galvanized springs, Machrus's Upper Bounce trampolines provide tremendous jumping momentum and bursting strength for a controlled and responsive jumping experience. It features a sturdy metal and spring construction that ensures your child will enjoy years of fun without worrying about breakage. It is the right size for any outdoor/backyard setting. And its jumping surface offers ample space for your little ones to channel all their energy. Comes with a user manual to make assembling more manageable. Let's go out and play!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.